Panther Fabric Chair - Marine

Order Code: ZT1115036P

£409.99 Inc VAT (20%)


Description

An exceptionally robust and highly adjustable chair suitable for 24 hour usage, for users up to 24 stone.
Extra-thick moulded foam seat and shaped back, for up to 24 hour use and users up to 152 kg
High ratchet back for neck support
Heavy duty mechanism with independent controls
Available with 2D height adjustable arms
Classic style 5 star base with castors as standard
Tested to BS 5459 (2000) Part 2 certification
Suitable for users up to 152 kg
Available in black leather-look, and blue or black in a wool mix
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Panther Fabric Chair - Marine
  • Back Height
    645mm
  • Seat Depth
    525mm
  • Seat Width
    515mm
  • Back Width
    525mm
  • Colour
    Marine
  • MFR Part No.
    CH1108MA
  • Width
    650mm
  • Depth
    670mm
  • Height
    1090 - 1175mm
  • Seat Height Range
    490 - 590mm
  • Weight
    20.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome