Polyurethane Low Draughtsman Chair

Order Code: ZT1063114X

£143.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Dimensions:
Seat D: 435mm W: 470mm
Back H: 310mm W: 415mm
Seat height Min: 500mm Max: 630mm

Max weight : 115kg
Fire retardancy: LOW

Max usage: 8 hours
Guarantee: 5 years (components) 2 years (fabric)

Colour: Black
Fabric: Polyurethane
Mechanism: Fixed Back

See full description
Specifications for Polyurethane Low Draughtsman Chair
  • Product Type
    Draughtsman Chair
  • Seat Width
    470mm
  • Seat Depth
    435mm
  • Colour
    Black
  • Back Height
    310mm
  • Back Width
    415mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome