SONATA Operator Swivel Chair, With A Fixed Head Rest, Leather Cover In Black

Order Code: ZT2718694S

£1,239.99 Inc VAT (20%)


Description

SONATA operator swivel chair, with a fixed head rest, leather cover in black. Supplied = flat pack. Cover material = soft leather. Colour of covering = black. Frame colour = polished aluminium. Frame material = aluminium, polished. Seat mechanism = rocker mechanism with counter weight adjustment, adjustable seat inclination. Frame design = with castors. Height adjustment range = 460 - 555 mm. Type of arm rests = with arm rests. Back rest height = 735 mm. Seat depth = 540 mm. Seat width = 510 mm. Model = fixed head rest. Design of castors = castors for soft floors. Max. load = 150 kg. Product type = operator swivel chairs. Ergonomically shaped back rest. Fixed ring arm rests. Innovative multiblock mechanism for optimum damping and locking of the seat inclination in five positions. Individual weight adjustment, max. load up to 150 kg. Five-star base made of polished aluminium with large castors for carpeted floors. Available as an office swivel chair with a soft leather cover, or as a control centre chair with a fabric cover made of 50% nylon, 30% new wool, 20% linen. Tested in accordance with Remodex BS5459-2. Castors for soft floors as standard. Supplied flat pack - easy self-assembly.

See full description
Specifications for SONATA Operator Swivel Chair, With A Fixed Head Rest, Leather Cover In Black
  • Seat Depth
    540mm
  • Seat Width
    510mm
  • Frame Material
    Aluminium, Polished
  • Supplied
    Flat Pack
  • Frame Colour
    Polished Aluminium
  • Load Capacity
    150kg
  • Product Type
    Operator Swivel Chairs
  • Arm Type
    with Arm Rests
  • Cover Material
    Soft Leather
  • Design of Castors
    Castors for Soft Floors
  • Adjustable Height Range
    460 - 555mm
  • Back Rest Height
    735mm
  • Frame Design
    Castors
  • Colour of Covering
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome