0
1
2
3
4
5
6
7

Teme High Back Operator Chairs Blue - KF74119

Order Code: ZT1549215S

£179.99 Inc VAT (20%)


Description

This Jemini Teme Operator Chair has a high back for improved comfort and posture for up to 8 hours at your desk. The back height and angle is adjustable and can be either fixed or free floating. The seat height is also adjustable from 460mm to 590mm. The padded seat and back are upholstered in blue fabric and the chair comes on a black plastic 5 castor base (an optional chrome base is available separately).
Comfortable high back chair
Back height and angle is adjustable and can be fixed or free floating
Recommended usage: 8 hours
Seat height adjustable between 460 - 590mm
Seat dimensions: W470xD450mm
Back dimensions: W450xH500mm
Black plastic 5 castor base
Optional arms and chrome base available separately
Image shows chair with optional arms

See full description
Specifications for Teme High Back Operator Chairs Blue - KF74119
  • Weight
    9.5kg
  • MFR Part No.
    KF74119
  • Product Type
    Operator Chair
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome