V4 Office Swivel Chair, Upholstered Back Rest, Black/Charcoal

Order Code: ZT2687645S

£899.99 Inc VAT (20%)


Description

V4 office swivel chair, upholstered back rest, black/charcoal. Supplied = partially assembled. Cover material = Trevira CS, flame retardant. Colour of covering = charcoal. Back rest colour = black. Frame colour = polished aluminium. Frame material = aluminium. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 450 - 540 mm. Type of arm rests = without arm rests. Back rest height = 580 mm. Seat depth = 480 - 550 mm. Seat width = 480 mm. Shape of seat shell = flat contoured seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Model = upholstered back rest. Design of castors = hard castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. State-of-the-art, trendy office chair with open backrest shell and covered with high quality, lined padding, adapts to the spine and provides support in all positions, with adjustable height and inclination. Contoured flat seat for 3D sitting. Seat depth and seat inclination adjustment. Synchronous mechanism. 3D seat joint Body Balance Tec. Aluminium five-star base, polished. State-of-the-art, trendy office chair. Adapts to the shape of the back and provides support in all positions. Height and inclination are adjustable, thereby optimal adaptation to any body size. Comfortable flat contoured seat with comfortable knee roll for healthy and relaxed sitting. Including seat depth and seat inclination adjustment, can be adjusted independently of each other, recommended for people both large and small. Patented SITNESS joint integrated in the seat surface, which keeps the upper and lower parts of the chair separate and therefore allows three dimensional, dynamic sitting. Infinitely adjustable seat height with Toplift, chrome plated. Synchronous mechanism with safety release for synchronous adjustment of the seat and back rest inclination, spring force setting of the back rest inclination can be adjusted to the respective body weight (using a crank) , extra large opening angle. Extra large polished aluminium five star base featuring load dependent braking and large designer double safety castors for carpeted floors. With an open backrest shell covered with lined fabric. Newly designed WINDOW back rest covered with high quality, lined padding. This model is endorsed with the GS symbol issued by Intertek Frth and meets all safety relevant prerequisites in this context. Supplied flat pack - easy self-assembly.

See full description
Specifications for V4 Office Swivel Chair, Upholstered Back Rest, Black/Charcoal
  • Frame Material
    Aluminium
  • Seat Depth
    480 - 550mm
  • Seat Width
    480mm
  • Supplied
    Partially Assembled
  • Frame Colour
    Polished Aluminium
  • Product Type
    Operator Swivel Chairs
  • Load Capacity
    110kg
  • Arm Type
    Without Arm Rests
  • Back Rest Colour
    Black
  • Back Rest Height
    580mm
  • Colour of Covering
    Charcoal
  • Frame Design
    Castors
  • Adjustable Height Range
    450 - 540mm
  • Cover Material
    Trevira CS, Flame Retardant
  • Design of Castors
    Hard Castors for Soft Floors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome