6 Seat Folding Bench Multi Deck Chair Outdoor Sports Seater w/Cup Holder Blue

Order Code: ZT3349273S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

6-SEATER SPORT BENCH WITH BACK: This convenient and cleverly designed product creates a six-person sideline bench, with a cup holder on each chair to keep the drinks nearby. The left and right cup holders can be removable, while the middle five can notEASY TO CARRY: Foldable and lightweight outdoor chairs are easy to set up and fold in seconds. Includes convenient carry bag, allowing you to transport and store chair with easeSTABLE & DURABLE: Made of 600D oxford cloth with PVC coating, which is unchangeable and more firm than other materials. The enlarged feet won't slip or get stuck in sand, gravel, or on grassy and rocky surfacesVARIOUS OCCASION: Backpacking, camping, campfire, hiking, tailgating, festivals, sporting events, beach, park, picnics, portable RV chairs, boats, or any occasion for which you would need an ultralight folding camping chairPATIO CHAIR INFO: Overall Size: 259L x 48D x 80H cm Single Seat Weight Capacity: 114kg

See full description
Specifications for 6 Seat Folding Bench Multi Deck Chair Outdoor Sports Seater w/Cup Holder Blue
  • Product Type
    Folding Bench
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome