Darwin Park Bench Durable Heavy Duty Garden Seat 3 Person Suitable 150cm Length - Dark Grey

Darwin Park Bench Durable Heavy Duty Garden Seat 3 Person Suitable 150cm Length - Dark Grey

Order Code: ZT5590859SCopy

£369.99 Inc VAT (20%)


Description

A traditional three seat bench stained in sleek dark grey with a contemporary and ergonomic seating design. The bench is 153cm long and constructed with thick timbers which will ensure a solid, durable, structure.

One of our best selling benches which is suitable for both residential and commercial locations. Strong and durable for daily usage. Easy to clean, easy to assemble and ready to use.

The bench is made from thick Scandinavian Pine timbers and extra thick legs. Whether it’s for your pub, sports club, cafe or garden at home you can be assured you're buying high quality furniture with confidence.

Pine furniture will have knots and other natural features in the timber which is a natural characteristic of the wood and will not compromise the strength of your furniture. This bench has been dip treated with a preservative to protect it and extend its life-span. Your bench can be used immediately and left outside in all types of weather.

The bench can be used in its natural state or it can be painted or stained. It is recommended that a water repellent preservative is applied at the end of summer and then annually to maintain the natural appearance and stop mould forming during cold and wet months, but this is optional as your bench can be easily cleaned using just soapy water. More severe stains can be removed with any normal cleaning fluid or if needed you can refresh the entire surface with a light sanding using a medium grit sandpaper.

Our furniture is made from timbers which are all sustainably sourced from well managed forestry.

High Quality Construction
Extra Thick Timbers
Ergonomic Seating
Can be painted or stained
Thousands sold across the UK
Flat packed for easy assembly

Dark Grey Wash:
Please Note: This product is covered in a dark grey “wash” and is NOT painted. Due to it’s natural uneven coverage, the dark grey wash therefore allows some of the wood grain to be visible across the product.

See full description
Specifications for Darwin Park Bench Durable Heavy Duty Garden Seat 3 Person Suitable 150cm Length - Dark Grey
  • Colour
    Dark Grey
  • Product Type
    Park Bench
  • Length
    153cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome