DURABLE USE: Made with sturdy cast aluminium frame, this metal garden bench has superior strength and is not easy to rustCHARMING APPEARANCE: Beautifully designed powder coated park bench to add elegance to your garden or backyardELEGANT PATTERN: The back rest's floral scroll back design will standout and complement your outdoor décorROBUST STRUCTURE: Armrest offer extra comfort with outdoor bench weight capacity of 240 kg for stabilityDIMENSIONS: Overall Size: 107L x 58W x 85H cm, Assembly required.