2 Seater Egg Chair Outdoor Garden Furniture Chair with Cushion - Khaki
0
1
2
3

2 Seater Egg Chair Outdoor Garden Furniture Chair with Cushion - Khaki

Order Code: ZT4184272SCopy

£209.99 Inc VAT (20%)


Description

Double-seat size: Large egg-shape means plenty of room for you to sit into and relax. Outdoor egg chair also has room for someone else to sit with you.Two cup holders: Garden loveseat has a cup pocket for each side, keeping your favourite beverage within reach.Large inner cushion: Keep comfortable as you relax in this garden chair.Steel frame with weave shell: Powder coated metal means a strong core. Cross-weave design adds style.Dimensions: 142H x 126W x 75Dcm. Seat: 110W x 52Dcm. Maximum load 240kg. Easy to assemble.

See full description
Specifications for 2 Seater Egg Chair Outdoor Garden Furniture Chair with Cushion - Khaki
  • Product Type
    2 Seater Egg Chair
  • Finish
    Powder Coated
  • Frame Material
    Steel
  • Maximum Load
    240kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome