3 Piece Patio Furniture Bistro Set with Folding Armchairs & Glass Table Brown
0
1
2
3

3 Piece Patio Furniture Bistro Set with Folding Armchairs & Glass Table Brown

Order Code: ZT4184391SCopy

£79.99 Inc VAT (20%)


Description

Three-piece set: Formed of two armchairs and a matching coffee table. Compact and useful - patio table and chairs are great for every gardens, terrace and more.Metal frame: Powder coated for extra strength, this outdoor table and chairs set keeps you supported. Mesh seat panels are comfortable and breathable.Tempered glass tabletop: Sleek and safe dining and resting surface.Foldable: Both the garden table and chairs are foldable - carry and store easily.Dimensions: Table: 50H x Ф45cm. Table folded: 64L x 45W x 7.5Dcm. Chair: 93H 53.5W x 64Dcm. Chair folded: 86L x 53.5W x 9Dcm. No assembly required.

See full description
Specifications for 3 Piece Patio Furniture Bistro Set with Folding Armchairs & Glass Table Brown
  • Finish
    Powder Coated
  • Material
    Tempered Glass