360 Swivel Rattan Papasan Moon Bowl Chair Round Outdoor w/Padded Cushion867-021V70

360 Swivel Rattan Papasan Moon Bowl Chair Round Outdoor w/Padded Cushion867-021V70

Order Code: ZT3350977SCopy

£123.99 Inc VAT (20%)


Description

STYLISH: A great addition to your garden and outdoor furniture.COMFORTABLE TOP CUSHION: Provides hours of comfort. Attached via tie fastenings so it doesn't slip off.360 DEGREE SWIVEL: Can move around into any position easily. Rounded for extra comfort.STURDY BASE: Made from PE rattan – weather, UV, crack and fade resistant. Steel frame provides extra support and stability. Easy to clean and maintain.DIMENSIONS: Whole: 86H x 87L x 97Wcm. Seat 92Wcm. Seat to floor: 35Hcm. MAXIMUM WEIGHT CAPACITY 160KG.

See full description
Specifications for 360 Swivel Rattan Papasan Moon Bowl Chair Round Outdoor w/Padded Cushion867-021V70
  • Maximum Weight Capacity
    160kg
  • Type
    Papasan Moon Bowl Chair