Adjustable Bedchair Fleece Mattress & Pillow, 6 Adjustable Feet
0
1
2
3
4
5
6
7
8
9

Adjustable Bedchair Fleece Mattress & Pillow, 6 Adjustable Feet

Order Code: ZT3930630SCopy

£119.99 Inc VAT (20%)


Description

This portable bedchair is perfect for fishing, camping, festivals and many more outdoor activities. Easily converts between a bed and a chair saving you precious space while camping. The adjustable incline backrest means this bedchair is both comfortable during the day as a chair while carp fishing, and also as a bed for the night. Three folding legs with six adjustable anti-sink feet allow the bed to sit perfectly level on even the roughest terrains and ensure a good night's sleep while camping. Cosy fleece-covered 92cm wide mattress with luxurious built-in pillow for ultimate comfort and warmth even on the coldest nights out on fishing trips. Dimensions (W x H) - 77 x 197cm. Adjustable Height - 30-40cm. Maximum User Weight - 110kg.
• IDEAL FOR A RANGE OF ACTIVITIES - This portable bedchair is perfect for fishing, camping, festivals and many more outdoor activities. Easily converts between a bed and a chair saving you precious space while camping.
• FULLY ADJUSTABLE - The adjustable incline backrest means this bedchair is both comfortable during the day as a chair while carp fishing, and also as a bed for the night.
• SUITABLE FOR A RANGE OF TERRAINS - Three folding legs with six adjustable anti-sink feet allow the bed to sit perfectly level on even the roughest terrains and ensure a good night's sleep while camping.
• SOFT & COMFORTABLE - Cosy fleece-covered 92cm wide mattress with luxurious built-in pillow for ultimate comfort and warmth even on the coldest nights out on fishing trips.
• DIMENSIONS (W x H) - 77 x 197cm.
• ADJUSTABLE HEIGHT - 30-40cm.
• MAX. USER WEIGHT: 110kg.

See full description
Specifications for Adjustable Bedchair Fleece Mattress & Pillow, 6 Adjustable Feet
  • MFR Part No.
    DL77
  • Weight
    8.3kg
  • Width
    77cm
  • Depth
    197cm
  • Height
    40cm