BOHO HANGING SEAT: A quirky design which is equally stylish, will create a lovely spot to relax in outdoors. Hangs with the four long strings. COMFORTABLE: Polycotton woven to form the dipped bucket seat, and the hanging hammock chair is fitted with a padded cushion for comfort. METAL RING FRAME: Hoop holds itself in shape so the chair structure doesn't change. Polycotton covering is soft. DIMENSIONS: 42H x 80W x 80Dcm. Seat: ?60cm Back height: 40cm. MAXIMUM LOAD 160KG. NO ASSEMBLY REQUIRED.