Cushioned PE Rattan Hanging Swing Chair W/Stand & Cup Holder, Grey

Cushioned PE Rattan Hanging Swing Chair W/Stand & Cup Holder, Grey

Order Code: ZT3348770SCopy

£249.99 Inc VAT (20%)


Description

Large seat: Large and generous egg chair gives you plenty of room to relax and take time out. Great for small and large gardens, balconies, outdoor porches - even some indoor spaces too.Large cushion: Sink into this egg swing chair and relax in comfort. Back and seat cushion for the whole body.Steel frame: A strong core for this egg swing chair with stand. Four long legs keep hanging chair steady and balanced.Folding seat basket, with cup pocket: A smaller size when gathered up makes it easy to store. Keep drink in place easily.Dimensions: 172H x 130L x 103Wcm, Seat basket: 20H x 106L x 67Wcm. Maximum load 240kg. Easy to assemble.

See full description
Specifications for Cushioned PE Rattan Hanging Swing Chair W/Stand & Cup Holder, Grey
  • Colour
    Grey
  • Frame Material
    Steel
  • Product Type
    Hanging Swing Chair
  • Maximum Load
    240kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome