Dining Chairs Set of 4 Modern Armless Accent Chair w/Back for Kitchen, White

Dining Chairs Set of 4 Modern Armless Accent Chair w/Back for Kitchen, White

Order Code: ZT3348486SCopy

£104.99 Inc VAT (20%)


Description

Set of 4: This stylish collection includes four dining chairs, great for creating a cohesive and inviting atmosphere in your dining room, kitchen, or as additional seating for guests.Cosy experience: Moulded into a smooth and curved shape, each is a comfy chair in its own fit. Fits your body perfectly, keeping you relaxed and supported.Modern style: These dining room chairs are a simple design - white with natural wood grain legs. Easy to bring into your home and match with what you like.Metal legs: Four strong legs on these kitchen chairs means you will sit with full support, whenever you come to use them. Sprayed with wood-effect for a beautifully natural look.DIMENSIONS: 85.5H x 45W x 52Dcm. Seat: 47H x 45W x 40Dcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Dining Chairs Set of 4 Modern Armless Accent Chair w/Back for Kitchen, White
  • Maximum Load
    120kg
  • Style
    Modern
  • Product Type
    Dining Chairs
  • Colour
    White
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome