0
1
2
3

Foldable Beach Chaise Lounge 4 Adjustable Positions Sleeping Bed Baby Blue

Order Code: ZT4185100S

£45.99 Inc VAT (20%)


Description

Practical garden lounge: The outdoor folding sun lounger is a perfect companion on a cool night, a leisurely afternoon or a decompressing holiday.Adjustable backrest: The garden sun lounger backrest is 4-level adjustable and can meet your different needs, like reading a book or having a nap.Stable and cosy: This portable sun lounger is made of powder coated steel frame guarantees a stable standing and the 100% plastic fabric with a double elastic rope suspension system provides a comfortable yet strong support.Foldable design: With the trifold design, the sun loungers for garden are space-saving when you store them in the corner or put them in the trunk when travelling.Dimensions: Overall Dimension: 197L x 58W x 26Hcm, Folded Dimension: 74L x 14W x 60Hcm.

See full description
Specifications for Foldable Beach Chaise Lounge 4 Adjustable Positions Sleeping Bed Baby Blue
  • Product Type
    Beach Chaise Lounge
  • Colour
    Baby Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome