Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Chairs
Kids Bench Chair Tray Straight W1800 D600 H770 Weight 22kg
By Charles Taylor
Order Code:
ZT5469331S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-chairs/kids-bench-chair-tray-straight-w1800-d600-h770-weight-22kg/p/ZT5469331S
Add to quotation
View all Outdoor Chairs
Description
KIDS BENCH/CHAIR/TRAY STRAIGHT W1800 D600 H770 Weight 22kg HB75
Specifications
Specifications for Kids Bench Chair Tray Straight W1800 D600 H770 Weight 22kg
Height
770mm
Product Type
Kids Bench Chair Tray
Width
1800mm
Depth
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome