Outdoor Folding Sun Lounger Recliner on Wheels w/5-Position Backrest, White

Order Code: ZT3352026S

£102.99 Inc VAT (20%)


Description

5-LEVEL BACKREST: An adjustable backrest allows you to choose from 5 levels of comfort for reading, sunbathing and taking a nap. Easy to control by adjusting the armrests' positionEASY TO MOVE & STORE: The lightweight outdoor lounge chair features a foldable design and two wheels for easy transport and compact storage when not in use. With a handle on the top for convenient moving. Ideal for both indoor and outdoor relaxationCOZY TIME: The garden chaise lounge chair with ergonomic seat, back and armrests, which fit your body well, is ideal for outdoor relaxing lounging in patio, backyard, pool, beach, park, etc.FOR OUTDOOR USE: The slat design on the back and seat helps quick drainage in rainy days and easy to wipe clean for your next usePATIO RECLINER INFORMATION: Overall Dimension: (fully reclined) 187L x 76W x 49H cm. (upright) 140L x 76W x 93H cm. (folded) 98L x 76W x 28H cm. Weight Capacity: 150kg

See full description
Specifications for Outdoor Folding Sun Lounger Recliner on Wheels w/5-Position Backrest, White
  • Product Type
    Sun Lounger Recliner
  • Colour
    White
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome