Outdoor Metal Frame 2 Seater Bench Patio Park Garden Seating Chair w/Table

Outdoor Metal Frame 2 Seater Bench Patio Park Garden Seating Chair w/Table

Order Code: ZT3350109SCopy

£83.99 Inc VAT (20%)


Description

LIFT-UP MIDDLE TABLE: Perfect for eating, reading a book, magazine etc.SITS TWO PEOPLE COMFORTABLY: Enjoy the outdoors with a friend or by yourself comfortably.STURDY METAL CONSTRUCTION: Powder coated finish for strength and durability.SLATTED DESIGN: Provides lots of air circulation for comfort when sitting.LOW MAINTENANCE: Smooth surface is easy to clean and maintain. DIMENSIONS: Whole: 95H x 150L x 53Wcm. Seat: 40.5H x 53W x 44.5Dcm. MAXIMUM WEIGHT CAPACITY: (per seat) 110kg, (middle table) 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Metal Frame 2 Seater Bench Patio Park Garden Seating Chair w/Table
  • Finish
    Powder Coated
  • Product Type
    2 Seater Bench
  • Material
    Metal
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome