Patio Dual Rattan Wicker Single Sun Lounger w/4-Level Adjustable Headrest

Order Code: ZT3349833S

£249.99 Inc VAT (20%)


Description

SINGLE LOUNGER: This rattan lounger is made to sunbathe and relax outdoors by yourself. Suitable for the garden and outdoors - patio, the balcony and more. Top cushion for comfort.FOUR-POSITION BACK: Reclines and fixes to different positions - easy for you to lie back however you want. This rattan day bed is suitable for sleeping, reading, drinking and more.METAL FRAME, WRAPPED IN RATTAN: Strong core structure for full support as you relax. PE wicker creates double layer of protection. The reclining rattan garden furniture is also UV and water resistant.DIMENSIONS: 52.5H x 192L x 62.5Wcm. Seat: 60.5W x 107Dcm. Back adjustable levels: 58cm, 70cm, 82cm and 95cm.MAXIMUM LOAD 160KG. ASSEMBLY REQUIRED.

See full description
Specifications for Patio Dual Rattan Wicker Single Sun Lounger w/4-Level Adjustable Headrest
  • Type
    Single Sun Lounger
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome