Patio Lounge Chair w/3 Adjustable Back and Headrest Pillow for Garden Black

Patio Lounge Chair w/3 Adjustable Back and Headrest Pillow for Garden Black

Order Code: ZT3352730SCopy

£173.99 Inc VAT (20%)


Description

Three-position adjustable back: Lounge back is easy to change (72cm, 84cm, 91cm from the ground) Pick an angle which suits you – whether fully relaxing or reading a book.Curved design: The molded shape is more comfortable and supportive of your body.Removable top pillow: Provides comfort and support to your neck and head – great for when you want to sleep.Texteline seat: Soft yet durable material fitted on the frame, holds your body in place without dipping. Keeps you comfortable.Dimensions: 71H x 182L x 64Wcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Patio Lounge Chair w/3 Adjustable Back and Headrest Pillow for Garden Black
  • Maximum Load
    120kg
  • Width
    64cm
  • Length
    182cm
  • Colour
    Black
  • Product Type
    Lounge Chair
  • Height
    71cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome