Rocking Chair Sun Lounger Recliner Indoor & Outdoor with Headrest Dark Grey

Rocking Chair Sun Lounger Recliner Indoor & Outdoor with Headrest Dark Grey

Order Code: ZT3348507SCopy

£59.99 Inc VAT (20%)

Currently unavailable

Description

COOL WAVE DESIGN: Curved shape adapts to the contours of your body for better support. The base of our garden rocking chairs can move backwards and forwards gently for relaxation.FABRIC SEAT: Holds your body balanced and in place when in use of this rocking chair outdoor. Mesh finish is suitable for warmer temperatures. Removable pillow to keep head and neck comfortable.METAL FRAME: A solid structure which keeps the rocking garden chair steady and in shape. Rubber pads on the arms to avoid direct contact on skin when the frame is hot.SIDE POCKET: Keeps everything close to you. DIMENSIONS: 150L x 62W x 88Hcm. Seat: 57W x 85D x 34Hcm. Side pocket: 36L x 25Wcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Rocking Chair Sun Lounger Recliner Indoor & Outdoor with Headrest Dark Grey
  • Frame Material
    Metal
  • Material
    Metal Frame
  • Maximum Load
    120kg
  • Colour
    Dark Grey
  • Assembly
    Required