Round PE Rattan Outdoor Egg Chair W/Thick Padded Cushions for Garden, Khaki

Round PE Rattan Outdoor Egg Chair W/Thick Padded Cushions for Garden, Khaki

Order Code: ZT3351176SCopy

£329.99 Inc VAT (20%)


Description

Spacious egg chair: A place to sit and hide away into - intended as a individual garden chair.Inner cushion seat: Fitted with padded seat, back and arms, this outdoor egg chair is comfortable - easy to rest and relax over longer periods.Steel frame, wrapped in rattan: The caged design is bold and beautiful. Wicker chair has a strong core, with plastic rattan over the top for extra durability and a stylish finish.Four-legged base, with adjustable feet: Easy to change the height, keeps the deck chair balanced and steady when the ground is slightly uneven.Dimensions: 150H x 105W x 97Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Round PE Rattan Outdoor Egg Chair W/Thick Padded Cushions for Garden, Khaki
  • Frame Material
    Steel
  • Colour
    Khaki
  • Maximum Load
    120kg
  • Product Type
    Outdoor Egg Chair