Zero Gravity Lounger Chair, Folding Reclining Patio Chair w/Shade Cover84B-781V70CF

Order Code: ZT3352445S

£99.99 Inc VAT (20%)
£109.999% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

ZERO GRAVITY: Cool design outdoor chair for a stress-free weightless, keeping you relaxed. Ideal for your patio, garden, balcony or any other indoor/outdoor areas.ADJUSTABLE RECLINING POSITION: Relax with the smooth recline function. Padded seating with removable padded headrest for added comfort in lounging timeSOLID: Steel frame is strong, anti-peeling and corrosion resistant. Fabric seat to sit with support. Foldable - easy to carry and store.CUP HOLDER AND CANOPY: Shade keeps you cool as you recline. Tray with cup holder allows easy access to drinks, magazines, phones, tablets and other small items.DIMENSIONS: 89D x 65W x 113Hcm. Folded: 96L x 65W x 14Hcm. Max Load: 120kg.

See full description
Specifications for Zero Gravity Lounger Chair, Folding Reclining Patio Chair w/Shade Cover84B-781V70CF
  • Product Type
    Lounger Chair
  • Frame Material
    Steel
  • Seat Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome