155-210cm Adjustable Basketball Stand, Sports Backboard w/Net Hoop, Wheels

Order Code: ZT3349785S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

FUN FOR THE WHOLE FAMILY: Get up, get out, and get active with this family friendly portable junior basketball hoop that will be a slam dunk for the whole family.CAN GROW WITH YOUR CHILD: With a telescoping pole, this basketball hoop can adjust to be anywhere from 5feet to 7 feet. This hoop is sure to be able to grow as fast as your child.BUILT to LAST CONSTRUCTION: This adjustable basketball stand is constructed of non-toxic metal post, strong PE backboard and base and a all-weather nylon net, this basketball hoop system adapts quality materials to ensure light weight and good durability as well.WHEELED FOR PORTABILITY: This hoop is very portable thanks to built-in wheels on the base for easy mobility making it easy to move it to the end of your driveway, to the neighbors, or across town.HOURS OF STABLE PLAY: With easy mobility, you don'have to sacrifice stability. The base of this basketball hoop can be filled with up to 30kg of water/35kg of sand to ensure stability with even the most active players. Note: Suitable for basketball size under size 7

See full description
Specifications for 155-210cm Adjustable Basketball Stand, Sports Backboard w/Net Hoop, Wheels
  • Base Material
    Metal
  • Product Type
    Basketball Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome