2.1-2.6m Basketball Hoop and Stand with Weighted Base, Portable on Wheels

Order Code: ZT3349961S

£101.99 Inc VAT (20%)


Description

Six-level adjustable height: Easy adjustment mechanism allows you to adjust the basketball net and stand from 2.6-3.1m conveniently. Perfect for outdoor recreation and fun, matching different players' sizes.Stable base: The basketball stand's base can be filled with either sand or water to keep it firmly placed on the ground. The base weight is 50kg when filled with water, 60kg with sand, or 70kg when filled with sand and water.Free moving: Built-in roller wheels allow you to easily move this basket ball hoop around, which can be done by a single person. A ball holder for extra convenience.All-weather construction: Solid steel triangular frame, high-strength PVC backboard, and a durable, thickened basketball net to keep up with your intense basketball game.Backboard dimension: 83W x 60H x 2D cm, Overall height: 260-310 cm, Basketball hoop height: 210-260 cm, Base himension: 90L x 60W x 14H cm. Assembly required.

See full description
Specifications for 2.1-2.6m Basketball Hoop and Stand with Weighted Base, Portable on Wheels
  • Product Type
    Basketball Hoop and Stnd
  • Overall Height
    260-310cm
  • Backboard Dimensions
    83W x 60H x 2D cm
  • Basketball Hoop Height
    210-260cm
  • Height Adjustment
    2.1-2.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome