2-Seat Child Bike Trailer Bicycle Wagon for Kid w/Seat Belt Hitch Coupler440-008OG

Order Code: ZT3347858S

£149.99 Inc VAT (20%)


Description

STEEL FRAME: Keeps the structure safely in shape whilst on-the-go, attaches this bike trailer for kids to your bike back wheel via a steel connector.DOUBLE SEAT: The kids bike trailer allows your child to sit with a friend, comes with two five-point harness to keep them safely strapped in.EASY ENTRY: This baby bike trailer features a large roll-up door to get in and out, with windows on the front and sides to let fresh air in. Oxford fabric panels of the child bike trailer allow privacy, with the transparent panels allowing your child to see outside too. Reflectors and a flag for viability whilst on the road.SMOOTH MOVEMENT: The bicycle trailer for kids is fitted with two large wheels, will be comfortable for your child to sit in whilst you are riding. DIMENSIONS: 88H x 130L x 76Wcm. Inside: 56H x 74L x 60Wcm.This bike trailer for children is suitable for 2 kids less than 110 cm of height. AGED 18 MONTHS+. ASSEMBLY REQUIRED.

See full description
Specifications for 2-Seat Child Bike Trailer Bicycle Wagon for Kid w/Seat Belt Hitch Coupler440-008OG
  • Frame Material
    Steel
  • Product Type
    Child Bike Trailer
  • Weight Capacity
    2 children under 110 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome