28mm Corner Log Cabins Ardcastle 10x10

Order Code: ZT3404009S

£2,499.99 Inc VAT (20%)


Description

This building looks amazing both inside and out. This would be a great solution to fill that awkward empty corner space in your garden. The large three-quarter length windows and doors allow lots of natural light in and provide a great view of the sky at night.

(Strips along the bottom of building under door are not included, for illustration purposes only)

Features
Perfect for a corner location
28 mm thick timber (1.10in)
Solid Sheet floor included
Solid Sheet roof
Draft seal system
Pressure-treated floor joists
Optional toughened glass
Optional double glazing
Optional felt tiles
Professional Installation Available
Please Note - Furniture in Photographs is NOT Included
Please Note - Product may be treated/painted differently in the images than how it comes as standard

See full description
Specifications for 28mm Corner Log Cabins Ardcastle 10x10
  • Thickness
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome