3.5 X 3.5M Steel Pergola Gazebo Backyard Porch Awning Retractable Canopy84C-092GY

Order Code: ZT3347596S

£399.99 Inc VAT (20%)


Description

RETRACTABLE CANOPY ROOF: The metal pergola can be moved to any position depend on the occasion and the weather.STURDY STEEL FRAME: Crafted from powder coated and rust resistant, the garden pergola stays strong for years to come.UV RESISTANT CANOPY: Keep you shaded on warm and sunny days. Grommet holes on the pergola canopy allows liquid to drain safely.16 GROUND STAKES INCLUDED: Pin pergola kit to the ground, keeps it more stable and steady. DIMENSIONS: 230H x 350L x 350Wcm. Interior: 225H x 310L x 310Wcm.PERFECT FOR GARDENS AND PATIO AREAS. ASSEMBLY REQUIRED.

See full description
Specifications for 3.5 X 3.5M Steel Pergola Gazebo Backyard Porch Awning Retractable Canopy84C-092GY
  • Material
    Steel
  • Finish
    Powder Coated
  • Product Type
    Pergola Gazebo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome