3 X 3 (M) Hardtop Gazebo Canopy with Polycarbonate Roof, Netting and Curtains

Order Code: ZT3347970S

£719.99 Inc VAT (20%)


Description

SPACIOUS DESIGN: With a 2.63m peak tall, 2.48m length x 2.48m width inner space, this gazebo is roomy enough for your entire party to gather under without feeling crowded. Ideal for patio, garden, park and etc.DURABLE FRAME: The powder coated, rust resistant aluminum beams, steel columns and polycarbonate hardtop roof is built to last while protecting you from sun and inclement weather for years to come. Top includes 1 hook for hanging patio heater or lantern.PROTECTED SIDEWALLS: Fully-enclosed zippered netting with doubled weather resistant curtain protect you from insects, sun and rain while adding more privacy.STURDY & STABLE: Equipped with 12 L-shaped ground stakes and 12 expansion screws for added stability. A pair of protection gloves is included for safety consideration.DIMENSION: Overall Size: 3Lx3Wm, Eave Height: 193cm, Top Height: 260cm. Distance between Columns:248cm.Assembly is required.

See full description
Specifications for 3 X 3 (M) Hardtop Gazebo Canopy with Polycarbonate Roof, Netting and Curtains
  • Length
    2.48m
  • Product Type
    Gazebo Canopy
  • Height
    260cm
  • Peak Height
    2.63m
  • Eave Height
    193cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome