APPLICABLE TO: Our gazebo side curtains allow you to create protection when enjoying leisure time outdoors. This means eating food or drinking beverages can be enjoyed without being disturbed, while also protecting you from nasty wind and sunshine.PREMIUM MATERIALS: The gazebo sides panels only are made of durable and high-quality polyester fabric. The middle of each piece has velcro straps for easy fixing when not in use. The double-sides zipper of the pergola sidewall allows you to open and close easily from both inside and outside, providing convenience for use.EASY TO INSTALL: Easy to install by C rings or hooks are included with these gazebo curtains, which can meet the needs of different gazebo structures. Hooks are used for slide rails, and C-shaped rings are used for square or round beam pipes.NOTES: These gazebo replacement curtains can fit most 3 x 3 (m) metal gazebos. PANELS ONLY, THE GAZEBO FRAME IS NOT INCLUDED. Please measure your gazebo size before purchasing. Do not wash.WHAT IN THE BOX: Sidewall x 4 pcs (Sidewall Dimensions: 302L x 205H cm) , Hooks x 40 pcs, C rings x 40 pcs.