Basketball Stand Net Hoop Backboard Portable 200-250cm Height Adjustable Wheels

Order Code: ZT3349779S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

ADJUSTABLE HEIGHT: Adjustable height which is perfect for indoor and outdoor recreation and fun, match different players’size, sit in most comfortable position for your kid.REINFORCED RIM&NET: The rim is made of durable steel and weather-resistant nylon nettingSTABILITY: Comes with a bottom base can be filled with wateror sand to keep the basketball hoop to stand straightly.MOBILITY: Equipped with 2 wheels under the bottom base for easy movement, this basketball stand is a good toy for whether indoor or outdoor activities.DIMENSION: Backboard dimensions 74W x 127D x 193.5-248.5H cm, Hoop size: Φ38 cm. Note: Suitable for basketball size under size 7

See full description
Specifications for Basketball Stand Net Hoop Backboard Portable 200-250cm Height Adjustable Wheels
  • Rim Material
    Steel
  • Product Type
    Basketball Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome