Cast Iron Chimenea & Union Jack Bunting
0
1
2
3
4
5

Cast Iron Chimenea & Union Jack Bunting

Order Code: ZT3961045SCopy

£239.99 Inc VAT (20%)

Currently unavailable

Description

Elevate your garden parties to a new level with this cast iron chiminea and Union Jack bunting bundle!

This beautiful bronze effect chiminea is not only a functional fire but also a statement piece for your garden. Made from durable cast iron, it's built to withstand the elements, including frost, and provides a cosy ambiance on cool evenings. With its classic design and sturdy construction, this chiminea adds a touch of elegance to any outdoor space and becomes the focal point of your garden parties, keeping you going long into the night.

The chiminea features a removable lid that is ideal for keeping rain and debris out when not in use or extinguishing the fire when you're ready to call it a night. An adjustable air vent allows you to easily control the airflow and heat, giving you the flexibility to create the perfect fire for any occasion. For added convenience we've included a poker stick, allowing you to safely tend to the fire and rearrange logs without getting too close to the flames. This handy tool helps keep the fire going and maintaining the perfect temperature for your enjoyment.

Not only does this chiminea bring warmth to your outdoor space, but it also acts as a versatile cooking station! With the addition of the BBQ rack, you can grill up a delicious barbeque or roast marshmallows for s'mores, all while enjoying the warmth and ambiance of a crackling fire.

In addition to the chiminea, this bundle includes a 10m long Union Jack bunting, adding a festive touch of patriotism to your garden parties. The iconic red, white, and blue colours of the Union Jack flag create a festive and celebratory atmosphere, perfect for celebrating the Kings coronation, special occasions, or simply showcasing your love for your country. Double-sided, this bunting can be easily hung around your garden, adding a charming and eye-catching element to your outdoor space.

With this cast iron chiminea and Union Jack bunting bundle, you'll have everything you need to create a memorable and patriotic garden party experience.



Product Features:


* Frost Free Cast Iron Chiminea
* Adjustable Air Vent & Removable Lid
* FREE Fire Poker & BBQ Rack
* 10m Bunting with 25 Triangle Flags
* Double Sided Union Jack Flag Design

Specifications:


* Chiminea Colour: Black with Bronze Effect
* Chiminea Material: Cast Iron
* BBQ Rack Material: Stainless Steel
* Chiminea Weight: 23.5kg
* Chiminea Height: 110cm/1.10m/43.3"
* Chiminea Depth: 50cm/0.50m/19.7"
* Chiminea Width: 48cm/0.48m/18.9"
* Bunting Weight: 50g
* Bunting Material: 65D Polyester
* Bunting Length: 10m
* Flag Dimensions: 20cm x 28cm
* Number of Flags: 25

Box Contents:


* 1 x Cast Iron Chiminea
* 1 x 10m Union Jack Bunting
* 1 x Solid Fire Poker
* 1 x Sturdy BBQ Rack
* 1 x Protective Rain Cover

See full description
Specifications for Cast Iron Chimenea & Union Jack Bunting
  • Material
    Cast Iron
  • Weight
    23.5kg
  • Bunting Length
    10m
  • Colour
    Black with Bronze Effect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome