Combination Push/Tow Lawn Roller Filled w/38L Sand or Water Roller 32 X 50cm

Order Code: ZT3350318S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

ROLLS GARDEN EFFECTIVELY: Push or tow-behind design of the garden roller provides versatility for rolling both tight areas and open spaces, great for freshly sowed lawns and uneven patches caused by frost and moles.RUGGED ROUND STEEL CYLINDER: The drum of the lawn roller is constructed of a high-quality steel frame and is spray-treated to prevent rust. Also, it has rolled rounded edges for the best rolling results without doing harm to your lawn.HOLDS UP TO 38L: Drain plug on the side of the garden roller is allows you to add 38L of water or sand for a max weight of 62kg. This allows you to have control over how heavy you would like the roller for variability in flattening.U-SHAPED HANDLE: the U-shaped handle is comfortable for pull and push use.DIMENSIONS: 58L x 32.5W x 113H cm. Roller Size: Φ32.5 x 50L cm.

See full description
Specifications for Combination Push/Tow Lawn Roller Filled w/38L Sand or Water Roller 32 X 50cm
  • Capacity
    38L
  • Material
    Steel
  • Product Type
    Lawn Roller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome