0
1
2
3
4
5

Kukoo Double Cocktail Bar Station

Order Code: ZT3960688S

£2,299.99 Inc VAT (20%)


Description

This KuKoo Double Cocktail Bar Station is an absolute must-have for any bar! Get ready for some serious cocktail making action as your venue turns into the talk of the town - with its amazing functionality and stylish design, this is the ultimate Cocktail Bar Station set up.

Made of high-quality food grade #304 Stainless Steel, this extra-large Cocktail Bar Station is highly durable and super easy to clean. The glass Rinser with drip tray provides excellent flexibility and is a much-needed ally when it comes to quick cleaning of your glasses and cooling them to the perfect temperature. The built-in sink comes with a 360-degree swivel mixer tap, ensuring effortless and hassle-free washing up so your shakers and equipment are always ready for action.

Speed is essential when it comes to making cocktails. With the 2 fully insulated ice wells and handy removable double speed rail, you'll have plenty of space for your ice, spirits, and mixers so you can fly through the orders and serve your handmade cocktails to your customers in just a few moments.

Whether you're making tasty Margaritas, spicy Bloody Marys, or classic Martinis (shaken, not stirred!) - with the 8 Gastro pots included you'll be able to store all your garnishes and ingredients - absolutely essential for any cocktail wizard! The removable ice well dividers allow you to arrange the station to your liking, meaning you have quick access to everything you need to make the perfect cocktail.

To get you started, we have also included a free Boston Cocktail Shaker, so you can begin working on new recipes right away and amaze your customers with a great selection of luscious cocktails.

Cocktail Bar Station Specifications:

Height: 84.2cm/842mm/33.1''

Width: 197.2cm/1972mm/77.6''

Depth: 78cm/780mm/30.7''

Glass Rinser Size: 25cm (W) x 16cm (D)

Sink Size: 23cm (H) x 25cm (W) x 22cm (D)

Boston Shaker Capacity: Tin - 750ml (25oz) Glass: 550ml (18oz)

Gastro Pots Size: 1/9 100mm deep pots

Material: #304 Stainless Steel



What's in the Box:

1 x Cocktail Bar Station

1 x Boston Cocktail Shaker

1 x 360 Degree Swivel Hot/Cold Tap

See full description
Specifications for Kukoo Double Cocktail Bar Station
  • Product Type
    Cocktail Bar Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome