3 Pcs Mosaic Bistro Table Chair Set Patio Garden Dining Furniture Outdoor

3 Pcs Mosaic Bistro Table Chair Set Patio Garden Dining Furniture Outdoor

Order Code: ZT3350089S

£159.99 Inc VAT (20%)


Description

THREE PIECE BISTRO SET: Includes a small side table and two foldable chairs. Folding chairs to move easily and store away.BEAUTIFUL MOSAIC DESIGN: Unique design that will transform any space with elegance.DURABLE: All piece of the bistro sets for 2 for garden is built on a strong and durable metal frame.EASY TO MAINTAIN: Bistro table and chairs can be wiped clean easily.DIMENSIONS: Table: Ф60 x 72.5Hcm. Chair: 50L x 40.5W x 90Hcm. TABLE MAXIMUM WEIGHT CAPACITY 70KG. CHAIR MAXIMUM WEIGHT CAPACITY 160KG.

See full description
Specifications for 3 Pcs Mosaic Bistro Table Chair Set Patio Garden Dining Furniture Outdoor
  • Number of Pieces
    3
  • Product Type
    Bistro Set
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome