3 Pcs Outdoor Dining Sets All Weather Rattan Sofa Furniture for Garden Garden

Order Code: ZT3348593S

£739.99 Inc VAT (20%)


Description

THREE-PIECE OUTDOOR SET: The rattan corner sofa comes with two three-seater sofa and a large matching table. The garden corner sofa is great for dining and relaxing with family and friends in the garden.COMFORTABLE: Each chair of the grey rattan sofa set features a high back, with seat and back cushions, so that you can fully enjoy yourself on the corner garden furniture.METAL WRAPPED IN RATTAN: Powder coated for extra strength, creates a solid base structure, wrapped in weather-resistant PE wicker for extra durability.TEMPERED GLASS TABLE TOP: The garden rattan furniture sets have a solid and tough glass surface on the tabletop which is perfect to dine from and adds a sleek feel to the garden sofa set.DIMENSIONS: Left three-seater: 87H x 173W x 73Dcm. Right three-seater Sofa: 87H x 188W x 73Dcm. Table: 67H x 145L x 85Wcm.

See full description
Specifications for 3 Pcs Outdoor Dining Sets All Weather Rattan Sofa Furniture for Garden Garden
  • Product Type
    Outdoor Dining Set
  • Colour
    Grey
  • Material
    Metal
    Tempered Glass
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome