3PCs Garden Aluminium Table Set Bistro Set Round Table 2 Chairs for Patio White

Order Code: ZT3351317S

£239.99 Inc VAT (20%)
£249.994% off


Description

GARDEN TABLE SET: High quality garden table set includes 1 round table and 2 matching chairs. Ideal for breakfast, afternoon tea, friend chat and moreUSER-FRIENDLY: The table and the chairs are equipped with slightly adjustable foot pads, can keep standing stably even on the uneven ground. The foot pads can also protect the feet and the floor at the same timePREMIUM MATERIAL: All-aluminium frame makes the bistro set sturdy, weather resistant and wear resistant. Quite suitable for outdoor use.DIMENSIONS: Table Dimension: Φ66 x 67H cm. Chair Dimension: 46W x 42D x 90H cm.WEIGHT CAPACITY: Table: 30kg, Chair: 110kg. ASSEMBLY REQUIRED

See full description
Specifications for 3PCs Garden Aluminium Table Set Bistro Set Round Table 2 Chairs for Patio White
  • Colour
    White
  • Material
    Aluminium
  • Product Type
    Garden Table Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome