3PCS Outdoor Metal Gliding Rocking Chair w/Tea Table Garden Furniture Set Black

3PCS Outdoor Metal Gliding Rocking Chair w/Tea Table Garden Furniture Set Black

Order Code: ZT3347977SCopy

£173.99 Inc VAT (20%)


Description

SMOOTH GLIDING SET: Chairs fitted on base, allowing them to gently move forwards and backwards. A relaxing motion to love sitting on, all day long. Four bearings ensure a smooth and quiet gliding motion.THREE-PIECE SET: Comes with two outdoor chairs and a matching table. Chairs feature armrests and tall backs for support. Safe, tempered glass on table for a handy resting place.STEEL FRAME: Tough and durable for use outdoors, supporting the chairs and the table for prolonged use. Large bases for balance.DIMENSIONS: Chair: 105H x 60W x 73Dcm. Table: 48H x 46W x 46Dcm.MAXIMUM LOAD: Chair: 160kg. Table: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3PCS Outdoor Metal Gliding Rocking Chair w/Tea Table Garden Furniture Set Black
  • Frame Material
    Steel
  • Colour
    Black