4 Pcs Rattan Garden Sofa Set Patio 2-seater Bench Chairs & Coffee Table860-064V01BK

4 Pcs Rattan Garden Sofa Set Patio 2-seater Bench Chairs & Coffee Table860-064V01BK

Order Code: ZT3348090SCopy

£319.99 Inc VAT (20%)


Description

Four-piece set: The rattan sofa set includes two armchairs, a loveseat and a coffee table. The garden sofa set has free rotation layout so you can choose a design best for you. Comfortable cushions: The rattan garden chair come with plush padded seat cushions and comfortable armrests to ensure hours of wonderful relaxation. Cushion covers can be removed and washed to keep them clean. Metal wrapped in rattan: The comfy garden furniture set is made of galvanised steel frame with a powder-coated process to ensure a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading. Glass table top: The table of the corner garden furniture is with a sleek and smooth tempered glass top for a reliable holding place to keep everything near. Dimensions: Double sofa dimension: 120W x 67D x 76Hcm Single sofa dimension: 68W x 67D x 76Hcm Tea table dimension: 68W x 67D x 76Hcm Seat to floor: 42cm. Weight Capacity: 160kg (armchair), 240kg (Loveseat), 50kg (Table) Assembly required.

See full description
Specifications for 4 Pcs Rattan Garden Sofa Set Patio 2-seater Bench Chairs & Coffee Table860-064V01BK
  • Number of Pieces
    4
  • Product Type
    Garden Sofa Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome