4-Piece Deluxe Outdoor Patio PE Rattan Wicker Sofa Chaise Lounge Furniture Set

4-Piece Deluxe Outdoor Patio PE Rattan Wicker Sofa Chaise Lounge Furniture Set

Order Code: ZT3348148SCopy

£219.99 Inc VAT (20%)


Description

FOUR-PIECE SET: Stripped back yet still stylish, this rattan garden furniture sets include two chairs, a two-seater sofa and a matching coffee table. Compact yet comfortable, the garden sofa set is perfect for balconies, small gardens, patios – wherever you want to enjoy the fresh air.STEEL FRAME: Matte black in colour, the frame of the grey rattan sofa set is strong, tough and resistant to rust and mild weather conditions.PE RATTAN PANELS: Mixed-grey in colour for a unique and stylish look, the garden rattan furniture sets are with easy-clean resin coating for protection against UV and the elements. MATCHING TABLE: Fitted with a tempered glass top for a sophisticated spot to keep everything close to you.FOOT PADS: The footpads of the small garden furniture keeps each piece stable and balanced, protecting the floor beneath. DIMENSIONS: Chair: 59.5W x 65D x 75Hcm. Sofa: 110W x 65D x 75Hcm. Table: 84W x 45D x 38Hcm.MAXIMUM LOAD WEIGHT: Chair: 160kg. Sofa: 220kg. Table: 30kg. ASSMEBLY REQUIRED.

See full description
Specifications for 4-Piece Deluxe Outdoor Patio PE Rattan Wicker Sofa Chaise Lounge Furniture Set
  • Frame Material
    Steel
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome