4 Pieces Patio PE Rattan Wicker Sofa Set, Outdoor Conversation Furniture Set

Order Code: ZT3348989S

£1,499.99 Inc VAT (20%)


Description

FOUR-PIECE SET: The rattan garden furniture sets are made for your garden and outdoors, and come with a three-seater sofa, two armchairs and matching coffee table - great for enjoying your space with company.ALUMINIUM WRAPPED IN RATTAN: The garden sofa set has strong powder coated metal core, wrapped in durable and protective plastic rattan for style. The garden rattan furniture sets are resistant to UV and light water damage.TWO-TIER TABLE: Twice the holding space of the small garden furniture for drinks, food, books and more, top layer is fitted with a sleek and safe tempered glass panel.CUSHIONS: The padded cushions on the seats of the conservatory furniture make you sit it in comfort. Covers are removable and washable. DIMENSIONS: Sofa: 80.5H x 193W x 77Dcm. Chair: 80.5H x 73W x 77Dcm. Table: 41H x 110L x 67Wcm.MAXIMUM LOAD: Sofa: 300kg. Chair: 160kg. Table: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for 4 Pieces Patio PE Rattan Wicker Sofa Set, Outdoor Conversation Furniture Set
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome