4 Pieces Rattan Sofa Set Chair Seat Furniture Patio Wicker Steel Black Garden

Order Code: ZT3347747S

£399.99 Inc VAT (20%)


Description

VERSATILE LAYOUTS: Choose from a variety of different layouts and combinations as each piece of the rattan garden furniture sets can be easily moved and rearranged for optimum space efficiency. FUNCTIONAL COMFORT: Extra-deep, low-seating modern seating and thick back-support cushions of the garden sofa set create the ultimate outdoor seating experience. QUALITY CONSTRUCTION: This grey rattan sofa set is constructed from PE Rattan over a rust-resistant steel frame, and will last longer and be more heat and weather resistant than similar wicker furniture. STYLISH CENTER TABLE: A large square rattan table of the garden rattan furniture sets creates a centerpiece for the sectional and is covered with a 5mm thick tempered glass topper for both style and ease of cleaning. DIMENSIONS: Double Sofa Dimension: 124W x 68D x 68Hcm Single Sofa Dimension: 70W x 68D x 68Hcm Tea Table Dimension: 96W x 50D x 33Hcm Seat To Floor: 33cm

See full description
Specifications for 4 Pieces Rattan Sofa Set Chair Seat Furniture Patio Wicker Steel Black Garden
  • Style
    Modern
  • Product Type
    Rattan Sofa Set
  • Colour
    Grey
  • Seat Height
    33cm
  • Single Sofa Dimensions
    70W x 68D x 68Hcm
  • Double Sofa Dimensions
    124W x 68D x 68Hcm
  • Tea Table Dimensions
    96W x 50D x 33Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome