5 PCs Outdoor Rattan Lounge Chair Round Daybed Table Conversation Set w/Cushion

Order Code: ZT3348942S

£1,799.99 Inc VAT (20%)


Description

FIVE-PIECE SET: The rattan garden furniture includes two fan shaped sofas, two fan shaped footstool and a coffee table, and a project cover. Plenty of sitting space. Freestanding pieces of the grey rattan sofa set to shape which works for you.2-IN-1 DESIGN: The 5 piece rattan garden furniture set can be used as a standard sofa set or made into a large bed - simply adjust the table height.ALUMINIUM WRAPPED IN RATTAN: The garden rattan furniture sets have a sturdy central core, with PE wicker over the top. Each piece is extra tough and durable, DIMENSIONS: Sofa: 169W x 84D x 75Hcm. Footstool: 151W x 70D x 38Hcm. Table: Φ100 x 41/68Hcm.MAXIMUM LOAD 160KG PER SEAT. ASSEMBLY REQUIRED.

See full description
Specifications for 5 PCs Outdoor Rattan Lounge Chair Round Daybed Table Conversation Set w/Cushion
  • Colour
    Grey
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome