5 Pcs Rattan Garden Furniture Set Tall Glass-Top Table Aluminium Frame Grey

5 Pcs Rattan Garden Furniture Set Tall Glass-Top Table Aluminium Frame Grey

Order Code: ZT3348258SCopy

£499.99 Inc VAT (20%)


Description

Five piece set: The garden furniture sets includes two corner armchairs, two footstools and a tall matching coffee table. The rattan garden furniture is a wonderful addition to gardens, balconies and other outdoor spaces in your home.Comfortable: Thick and plush padded cushions of the 5 piece garden sofa set on the chair seat, chair back and footstools ensure hours of wonderful relaxation. Covers of the grey rattan sofa set can be removed and washed to keep them clean.Aluminium wrapped in rattan: The garden rattan furniture sets have a solid construction for a sturdy and robust structure, with PE wicker for protection against light weathering and UV fading.Tempered glass tabletop: The conservatory furniture creates a sleek look which can be wiped clean easily for easy maintenance.Dimensions: Chair: 65H x 73W x 73Dcm. Footstool: 31.5H x 63W x 63Dcm. Table: 49H x 73L x 49Wcm. Maximum weight capacity: Chair: 160kg. Table: 75kg.

See full description
Specifications for 5 Pcs Rattan Garden Furniture Set Tall Glass-Top Table Aluminium Frame Grey
  • Colour
    Grey
  • Material
    Rattan
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome