5 Piece Garden Conversation Set Sun Lounger 2 Footstools End Table with Cushions

Order Code: ZT3351114S

£419.99 Inc VAT (20%)


Description

FIVE-PIECE SET: The garden furniture sets include two armchairs, two footstools and a matching coffee table. Minimal in style to blend with your garden and outdoors effortlessly. A wonderful addition to gardens, balconies and other outdoor spaces in your home.COMFORTABLE: With thick and padded cushions on the chair seats, chair backs and footstools, the outdoor corner sofa provides hours of comfortable sitting and relaxing. Covers can be removed and washed to keep them clean.ALUMINIUM FRAME: The balcony furniture's aluminium frame ensures strength and stability as you relax, with dark grey paint for a subdued and slightly industrial look.TEMPERED GLASS TABLE: The tempered glass table of the corner garden furniture provides a safe place to keep anything you need close to you and the tabletop is easy to clean with a wet cloth.DIMENSIONS: Chair: 69W x 65D x 63Hcm. Footstool: 65L x 65W x 30Hcm. Table: 65L x 45W x 63Hcm. Weight Capacity: Chair: 160kg. Table: 30kg.

See full description
Specifications for 5 Piece Garden Conversation Set Sun Lounger 2 Footstools End Table with Cushions
  • Product Type
    Garden Conversation Set
  • Colour
    Dark Grey
  • Number of Pieces
    5
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome