5 Pieces Outdoor Patio PE Rattan Dining Set with Umbrella Hole and Cushions

Order Code: ZT3349397S

£799.99 Inc VAT (20%)


Description

FIVE-PIECE GARDEN SET: The rattan cube garden furniture comes with four dining armchairs and a matching round dining table. A way to bring family/friends together in your garden and outdoor areas.TEMPERED GLASS-TOP TABLE, WITH PARASOL HOLE: A place to hold your garden umbrella. Safe, strong surface top for you to eat and drink from, adds a sleek look to the dining set.METAL WRAPPED IN STYLISH WICKER: Powder coated frame for strong support, wrapped in mixed grey plastic wicker. Double be structure, double the strength. Keep protected with a cover for extended use.COMFORTABLE: 10cm thick padded seat cushions of the garden dining furniture keep you relaxed as you sit. Ergonomic features of chair include the high back and armrests. Cushion covers are removable and washable. DIMENSIONS: Chair: 69W x 63D x 82H cm. Table: 73H x 102W x 102Dcm. Umbrella hole: Φ5cm.MAXIMUM LOAD: Chair: 160kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 5 Pieces Outdoor Patio PE Rattan Dining Set with Umbrella Hole and Cushions
  • Number of Pieces
    5
  • Material
    Metal
  • Cushion Thickness
    10cm
  • Frame Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome