5pcs Patio Sofa Set Padded Cushion w/Footstool Table Aluminium Frame Grey

Order Code: ZT3351113S

£429.99 Inc VAT (20%)


Description

FIVE PIECE SET: Includes a chair, two corner chairs, a footrest and tempered glass top coffee tablePADDED CUSHION: Placed on the seats and backs for comfort. Resistant to light water to keep dry. Covers and removable and washableALUMINIUM FRAME: Strong and outdoor-appropriate. Powder coated for extra strength and protectionGLASS TABLE TOP: Sleek and tough, completes the beautifully and can be cleaned easilyDIMENSIONS: Corner sofa: 69W x 65D x 63Hcm. Center Sofa Size: 69W x 65D x 63Hcm. Footrest: 65L x 65W x 30Hcm. Table: 90L x 50W x 30Hcm. ASSEMBLY REQUIRED

See full description
Specifications for 5pcs Patio Sofa Set Padded Cushion w/Footstool Table Aluminium Frame Grey
  • Product Type
    Patio Sofa Set
  • Frame Material
    Aluminium
  • Finish
    Powder coat
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome