6 PC Outdoor Sectional Sofa Set Aluminum Garden Daybed w/Coffee Table Footstool

Order Code: ZT3352025S

£799.99 Inc VAT (20%)


Description

2-IN-1 DESIGN: The whole furniture set can converts between a daybed and a standard sofa set with coffee table, meeting both the needs of outdoor lounging and conversation with your family or friends.COMFORTABLE SITTING: Features 10 cm and 15 cm seat cushions and 18 cm back cushions, which brings you a cozy outdoor experience. All cushions have zippers and the cushion covers can be removed and washed.SPACE SAVING: The two footstools can be placed under the corner sofas when not in use, helping you to customize your own outdoor leisure spotSOLID STRUCTURE: The all-aluminum frame with powder coating is strong and durable, featuring adjustable footpads to keep the whole set balanced even on uneven groundPRODUCT INFORMATION: Sofa Dimensions: 69L x 65W x 63H cm/65L x 65W x 63H cm, Footstool Dimensions: 59W x 51.5D x 25.5H cm, Coffee Table Dimensions: 73L x 51W x 30H cm, Weight Capacity: (sofa) 160kg, (footstool) 160kg, (coffee table) 70kg

See full description
Specifications for 6 PC Outdoor Sectional Sofa Set Aluminum Garden Daybed w/Coffee Table Footstool
  • Material
    Aluminum
  • Cushion Thickness
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome