6 Pcs Wooden Frame Outdoor Patio Garden Corner Sofa Set w/Cushions Coffee Table

Order Code: ZT3351750S

£1,139.99 Inc VAT (20%)


Description

SIX-PIECE SET: Includes three corner chairs, two armless chairs and a coffee table - enough room for four/five people. Unfixed pieces mean you can set up in any shape.ACACIA WOOD FRAME: Each piece is tough and durable for long-term use outdoors. Naturally resistant to water and fungus, with a varnish finish for extra beauty.CUSHIONS INCLUDED: Featured on the seat and back, they are plump and soft for comfort. Two extra cushions included. WASHABLE COVERS: Easy to remove and clean for hygiene.SLATTED TABLE: No water will build up to help prevent damage. DIMENSIONS: Corner chair: 68H x 69W x 69Dcm. Armless chair: 68H x 65W x 69Dcm.MAXIMUM LOAD: Chair: 160kg. Table: 80kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6 Pcs Wooden Frame Outdoor Patio Garden Corner Sofa Set w/Cushions Coffee Table
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome